Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Simpson Electric Panel Meters & Gauges
APM-RATE-MAK
Simpson Electric Panel Meters & Gauges
APM RATE METER; POSITIVE LCD WITH
MFG Item Number
APM-RATE-MAK
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
APM RATE METER; POSITIVE LCD WITH
Specifications
Specifications
| Manufacturer Part Number |
APM-RATE-MAK |
| Manufacturer |
Simpson Electric |
| Family Series |
Simpson Electric Panel Meters & Gauges |
| Description |
APM RATE METER; POSITIVE LCD WITH OUTPUTS |
| Type |
Flow, Velocity |
| Display Type |
Positive LCD |
| Display Digits |
4 |
| Power Supply |
12-24 VAC/DC |
| Nominal Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC |
| Nominal Size |
9/64 DIN |
| Alarm Indicators |
2 |
| Analog Output |
4-20 mA |
| Communication |
USB |
| Accuracy |
0.01 % |
| Operating Temperature |
14-140 °F |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.3969 lbs |
| Gross Weight |
0.3969 lbs |
APM-RATE-MAK
Simpson Electric Panel Meters & Gauges