Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APN106LN-Y-K
MFG Item Number
APN106LN-Y-K
Specifications
Specifications
| Manufacturer Part Number |
APN106LN-Y-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Yellow |
| Type |
Lens |
| Color |
Yellow |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.01 lbs |
APN106LN-Y-K
IDEC Switches