Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APN122DN-A

IDEC Pilot Lights

APN122DN-A

IDEC Pilot Lights
PILOT LIGHT, AMB
MFG Item Number
APN122DN-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
APN122DN-A
PILOT LIGHT, AMB

Series Information

Specifications

Specifications
Manufacturer Part Number APN122DN-A
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description PILOT LIGHT, AMB
Push-to-Test No
Mounting 30.5 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Chrome Metal
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0.0397 lbs
Net Weight 0.0397 lbs