APN148G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APN148G IDEC Pilot Lights, TWTD Series, Pushbutton

MFG Item Number
APN148G

APN148G IDEC Pilot Lights, TWTD Series, Pushbutton

MFG Item Number
APN148G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TWTD Series
Item #
APN148G
Pushbutton

TWTD Series Information

  • 30mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These devices feature a rugged construction, with chrome plated locking rings and die cast mounting threads. Choose from transformer type or full voltage units.

  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number APN148G
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Pilot Lights, TWTD Series
Description Pushbutton
Mounting 30 mm
Lamp Type Incandescent
Lens/Button Shape Dome
Lens Color Green
Bezel Metal Round
Nominal Lamp Voltage 415 VAC, 480 VAC
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CSA, TUV, UL
Gross Weight 0 lbs
Net Weight 0 lbs