APP110C624
HellermannTyton Network Panels, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP110C624

HellermannTyton Network Panels, AP Series

APP110C624

HellermannTyton Network Panels, AP Series
Category 6 Angled Universal 24 Port
MFG Item Number
APP110C624
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, AP Series
Item #
APP110C624
Category 6 Angled Universal 24 Port

AP Series Information

  • Black Angled Panels Provide a Filler for Unused Space within the Rack or Cabinet
  • Helps Maintain the Correct Airflow within the Rack or Cabinet
HellermannTyton AP offers a full line of accessories to complement the angled GST patch panel installation. Blanking Panels can be used within any standard rack or cabinet. Horizontal Covers offer a low‑profile option or a cover with an intrinsic 1U blanking panel.

Specifications

Specifications
Manufacturer Part Number APP110C624
Manufacturer HellermannTyton
Product Series AP
Family Series HellermannTyton Network Panels, AP Series
Description Category 6 Angled Universal 24 Port Patch Panel, 1U, Black, 1/box
Number of Ports 24
Rack Units 1U
Panel Format Feed-Through
Cable Type Cat 6
Shielded No
Connection (Front) Universal
Connection (Rear) Universal
Cable Manager No
Mounting Panel
Approvals UL
Comments Pre-configured in 24 versions to meet the needs of nearly all customer applications
Net Weight 0 lbs
Gross Weight 0 lbs