Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP30-34

WEG Electric Switches

APP30-34

WEG Electric Switches
Pushbutton, Leg. Plt&Hldr-Open Off
MFG Item Number
APP30-34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
APP30-34
Pushbutton, Leg. Plt&Hldr-Open Off

Series Information

Specifications

Specifications
Manufacturer Part Number APP30-34
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description Pushbutton, Leg. Plt&Hldr-Open Off
Switch Type 3-Position Selector Switch
Legend Open, Off, Close
Hole Size 22 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Width 1.18 "
Approvals CE, cULus
Net Weight 0.009 lbs
Gross Weight 0.009 lbs