APP30S-104

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP30S-104

WEG Electric Switches

APP30S-104

WEG Electric Switches
30MM LEGEND PLATE (MANUAL)
MFG Item Number
APP30S-104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
APP30S-104
30MM LEGEND PLATE (MANUAL)

Series Information

Specifications

Specifications
Manufacturer Part Number APP30S-104
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description 30MM LEGEND PLATE (MANUAL)
Switch Type Pilot Light, Pushbutton
Legend Manual
Hole Size 30 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Width 1.18 "
Approvals CE, cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs