APP30S-107

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP30S-107

WEG Electric Switches

APP30S-107

WEG Electric Switches
30MM LEG PLATE PUSH-TO-RESET
MFG Item Number
APP30S-107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
APP30S-107
30MM LEG PLATE PUSH-TO-RESET

Series Information

Specifications

Specifications
Manufacturer Part Number APP30S-107
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description 30MM LEG PLATE PUSH-TO-RESET
Switch Type Pilot Light, Pushbutton
Legend Push-To-Reset
Hole Size 30 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Width 1.18 "
Approvals CE, cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs