APP30S-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP30S-12

WEG Electric Switches

APP30S-12

WEG Electric Switches
30MM LEG PLATE (POWER ON)
MFG Item Number
APP30S-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
APP30S-12
30MM LEG PLATE (POWER ON)

Series Information

Specifications

Specifications
Manufacturer Part Number APP30S-12
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description 30MM LEG PLATE (POWER ON)
Switch Type Pilot Light, Pushbutton
Legend Power, On
Hole Size 30 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Width 1.18 "
Approvals CE, cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs