Series Information
| Manufacturer Part Number | APP30S-20 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 30MM LEG PLATE (FWD REV) |
| Switch Type | 2-Position Selector Switch |
| Legend | Forward, -Reverse |
| Hole Size | 30 mm |
| Shape | Rectangular |
| Material | Plastic |
| Background Color | Black |
| Legend Location | Top |
| Width | 1.18 " |
| Approvals | CE, cULus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |