APP30S-33

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP30S-33

WEG Electric Switches

APP30S-33

WEG Electric Switches
30MM LEG PLAT (OPEN OFF AUTO)
MFG Item Number
APP30S-33
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
APP30S-33
30MM LEG PLAT (OPEN OFF AUTO)

Series Information

Specifications

Specifications
Manufacturer Part Number APP30S-33
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description 30MM LEG PLAT (OPEN OFF AUTO)
Switch Type 3-Position Selector Switch
Legend Open-Off-Auto
Hole Size 30 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Width 1.18 "
Approvals CE, cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs