APP490
Appleton Conduit Outlet Bodies, FM9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP490

Appleton Conduit Outlet Bodies, FM9 Series

APP490

Appleton Conduit Outlet Bodies, FM9 Series
1-1/4 Fm9 Stamped Cover
MFG Item Number
APP490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, FM9 Series
Item #
APP490
1-1/4 Fm9 Stamped Cover

FM9 Series Information

Appleton FM9 Aluminum Conduit Outlet Bodies Covers Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number APP490
Manufacturer Appleton
Product Series FM9
Family Series Appleton Conduit Outlet Bodies, FM9 Series
Description 1-1/4 Fm9 Stamped Cover
Style Form 9
Gasket Included No
Connection Type Screw
Hub Size 1-1/4 "
Composition Aluminum
Approvals CSA, UL
Comments Stamped Aluminum
Net Weight 0.13 lbs
Gross Weight 0.13 lbs