Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP60T WEG Electric Switches, Transparent Plate Holder

MFG Item Number
APP60T

APP60T WEG Electric Switches, Transparent Plate Holder

MFG Item Number
APP60T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
APP60T
Transparent Plate Holder

Series Information

Specifications

Specifications
Manufacturer Part Number APP60T
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description Transparent Plate Holder
Switch Type Pilot Light, Pushbutton
Hole Size 22 mm
Shape Rectangular
Material Plastic
Background Color White
Legend Location Top
Width 1.34 "
Approvals CE, cULus
Net Weight 0.009 lbs
Gross Weight 0.009 lbs