APP670SA
Appleton Conduit Outlet Bodies, FM7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP670SA

Appleton Conduit Outlet Bodies, FM7 Series

APP670SA

Appleton Conduit Outlet Bodies, FM7 Series
2 Fm7 Cover Stamped-Alum
MFG Item Number
APP670SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, FM7 Series
Item #
APP670SA
2 Fm7 Cover Stamped-Alum

FM7 Series Information

  • Serve as pulling fittings
  • Make bends in conduit system
  • Provide openings for splicing
  • Connect and change direction of conduit runs
  • Allow connections for branch runs
  • Permit access to conductors for maintenance
Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number APP670SA
Manufacturer Appleton
Product Series FM7
Family Series Appleton Conduit Outlet Bodies, FM7 Series
Description 2 Fm7 Cover Stamped-Alum
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size 2 "
Composition Aluminum
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs