APP870FIG
Appleton Conduit Outlet Bodies, FM7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP870FIG

Appleton Conduit Outlet Bodies, FM7 Series

APP870FIG

Appleton Conduit Outlet Bodies, FM7 Series
APP870 CAST IRON COV W/FIP GKT
MFG Item Number
APP870FIG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, FM7 Series
Item #
APP870FIG
APP870 CAST IRON COV W/FIP GKT

FM7 Series Information

  • Serve as pulling fittings
  • Make bends in conduit system
  • Provide openings for splicing
  • Connect and change direction of conduit runs
  • Allow connections for branch runs
  • Permit access to conductors for maintenance
Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number APP870FIG
Manufacturer Appleton
Product Series FM7
Family Series Appleton Conduit Outlet Bodies, FM7 Series
Description FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 2-1/2 - 3 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Color: Gray, Enclosure
Style Form 7
Gasket Included Yes
Connection Type Wedgenut
Hub Size 2-1/2 ", 3 "
Composition Iron
Approvals CSA, UL
Comments Cast Grayloy-Iron
Net Weight 2.44 lbs
Gross Weight 2.44 lbs