APP970IG
Appleton Conduit Outlet Bodies, FM7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APP970IG

Appleton Conduit Outlet Bodies, FM7 Series

APP970IG

Appleton Conduit Outlet Bodies, FM7 Series
APP970 STEEL COV W/FIP GKT
MFG Item Number
APP970IG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, FM7 Series
Item #
APP970IG
APP970 STEEL COV W/FIP GKT

FM7 Series Information

  • Serve as pulling fittings
  • Make bends in conduit system
  • Provide openings for splicing
  • Connect and change direction of conduit runs
  • Allow connections for branch runs
  • Permit access to conductors for maintenance
Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number APP970IG
Manufacturer Appleton
Product Series FM7
Family Series Appleton Conduit Outlet Bodies, FM7 Series
Description FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 3-1/2 - 4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413
Style Form 7
Gasket Included Yes
Connection Type Wedgenut
Hub Size 3-1/2 ", 4 "
Composition Steel
Approvals CSA, UL
Comments Stamped Steel
Net Weight 1.45 lbs
Gross Weight 1.45 lbs