Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPCG3150
1/2 IN ALUM L-T CRD&CBL CONN
MFG Item Number
APPCG3150
This item cannot be canceled or returned
Description
1/2 IN ALUM L-T CRD&CBL CONN
Specifications
Specifications
| Manufacturer Part Number |
APPCG3150 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Cable Entries |
| Description |
1/2 IN ALUM L-T CRD&CBL CONN |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Cable Diameter Range |
0.312-0.437 " |
| Type |
Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.05 lbs |
APPCG3150
Appleton Cable Entries