Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFD150 Appleton Electrical Boxes, THREADED UNILET
APPFD150 Appleton Electrical Boxes, THREADED UNILET
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
APPFD150 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
THREADED UNILET |
| Style |
FD |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
APPFD150
Appleton Electrical Boxes