Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFD275 Appleton Electrical Boxes, THREADED UNILET 2 GANG
APPFD275 Appleton Electrical Boxes, THREADED UNILET 2 GANG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
APPFD275 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
THREADED UNILET 2 GANG |
| Style |
FD |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
3.345 lbs |
| Gross Weight |
3.345 lbs |
APPFD275
Appleton Electrical Boxes