Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFDC150 Appleton Electrical Boxes, SINGLE GANG THREADED UNILET
MFG Item Number
APPFDC150
APPFDC150 Appleton Electrical Boxes, SINGLE GANG THREADED UNILET
MFG Item Number
APPFDC150
This item cannot be canceled or returned
Description
SINGLE GANG THREADED UNILET
Specifications
Specifications
| Manufacturer Part Number |
APPFDC150 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
SINGLE GANG THREADED UNILET |
| Style |
FDC |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.705 lbs |
| Gross Weight |
2.705 lbs |
APPFDC150
Appleton Electrical Boxes