Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Electrical Boxes
APPFDC175
Appleton Electrical Boxes
3/4 TYPE FDC THREAD UNILET
MFG Item Number
APPFDC175
This item cannot be canceled or returned
Description
3/4 TYPE FDC THREAD UNILET
Specifications
Specifications
| Manufacturer Part Number |
APPFDC175 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
3/4 TYPE FDC THREAD UNILET |
| Style |
FDC |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.42 lbs |
| Gross Weight |
3.12 lbs |
APPFDC175
Appleton Electrical Boxes