Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFDCT175 Appleton Electrical Boxes, THREADED UNILET (A)
MFG Item Number
APPFDCT175
APPFDCT175 Appleton Electrical Boxes, THREADED UNILET (A)
MFG Item Number
APPFDCT175
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
APPFDCT175 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
THREADED UNILET (A) |
| Style |
FDCT |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
3 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.19 lbs |
| Gross Weight |
1.19 lbs |
APPFDCT175
Appleton Electrical Boxes