APPF Series Information
| Manufacturer Part Number | APPFM14C12M1 |
|---|---|
| Manufacturer | Appleton |
| Product Series | APPF |
| Family Series | Appleton Panel Boards, APPF Series |
| Description | Explosionproof Circuit Breaker Power Distribution Panelboard, Voltage Rating 277/480 V, Current Rating 100 Ampere, Number of Circuits 12, Main Circuit Configuration 3 Phase 4 Wire, Enclosure Material Copper Free Aluminum, Enclosure Finish Corrosion |
| Voltage | 277 VAC, 480 VAC |
| Current Rating | 100 A |
| Phase | 3 |
| Poles | 3 |
| Main Circuit Wire Qty. | 4 |
| Number of Circuits | 12 |
| Material | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Branch Breaker Qty. | 1 |
| NEMA Rating | NEMA 4, NEMA 4X, NEMA 7BCD, NEMA 9EFG |
| Approvals | UL |
| Comments | Lights, Heat, Small Motors, Explosionproof, Dust-Ignitionproof, Watertight |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |