Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies
APPFS175
Appleton Conduit Outlet Bodies
3/4 TYPE FS THREAD UNILET
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3/4 TYPE FS THREAD UNILET
Specifications
Specifications
| Manufacturer Part Number |
APPFS175 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Conduit Outlet Bodies |
| Description |
3/4 TYPE FS THREAD UNILET |
| Shape |
FS |
| Number of Hubs |
1 |
| Cover Included |
No |
| Gasket Included |
No |
| Trade Size |
3/4 " |
| Composition |
Malleable Iron |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.845 lbs |
| Gross Weight |
1.98 lbs |
APPFS175
Appleton Conduit Outlet Bodies