Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFSC2100 Appleton Electrical Boxes, TWO GANG THREADED UNILET
MFG Item Number
APPFSC2100
APPFSC2100 Appleton Electrical Boxes, TWO GANG THREADED UNILET
MFG Item Number
APPFSC2100
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
APPFSC2100 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
TWO GANG THREADED UNILET |
| Style |
FSC |
| Number of Gangs |
1 |
| Hub Size |
1 " |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.96 lbs |
| Gross Weight |
2.96 lbs |
APPFSC2100
Appleton Electrical Boxes