Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFSCC175 Appleton Electrical Boxes, SINGLE GANG THREADED UNILET
MFG Item Number
APPFSCC175
APPFSCC175 Appleton Electrical Boxes, SINGLE GANG THREADED UNILET
MFG Item Number
APPFSCC175
This item cannot be canceled or returned
Description
SINGLE GANG THREADED UNILET
Specifications
Specifications
| Manufacturer Part Number |
APPFSCC175 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
SINGLE GANG THREADED UNILET |
| Style |
FSCC |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
3 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.24 lbs |
| Gross Weight |
2.24 lbs |
APPFSCC175
Appleton Electrical Boxes