Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFSCT1100 Appleton Electrical Boxes, CAST DEV BOX SGL GANG 1 IN HUB
MFG Item Number
APPFSCT1100
APPFSCT1100 Appleton Electrical Boxes, CAST DEV BOX SGL GANG 1 IN HUB
MFG Item Number
APPFSCT1100
This item cannot be canceled or returned
Description
CAST DEV BOX SGL GANG 1 IN HUB
Specifications
Specifications
| Manufacturer Part Number |
APPFSCT1100 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
CAST DEV BOX SGL GANG 1 IN HUB |
| Style |
FSCT |
| Number of Gangs |
1 |
| Hub Size |
1 " |
| Number of Hubs |
3 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.475 lbs |
| Gross Weight |
2.475 lbs |
APPFSCT1100
Appleton Electrical Boxes