Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APPFSS175 Appleton Electrical Boxes, 3/4 TYPE FSS THREAD UNILET
MFG Item Number
APPFSS175
APPFSS175 Appleton Electrical Boxes, 3/4 TYPE FSS THREAD UNILET
MFG Item Number
APPFSS175
This item cannot be canceled or returned
Description
3/4 TYPE FSS THREAD UNILET
Specifications
Specifications
| Manufacturer Part Number |
APPFSS175 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes |
| Description |
3/4 TYPE FSS THREAD UNILET |
| Style |
FSS |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Composition |
Malleable Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.35 lbs |
| Gross Weight |
2.35 lbs |
APPFSS175
Appleton Electrical Boxes