Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Conduit Outlet Bodies, FM7 Series
APPGASK579
Appleton Conduit Outlet Bodies, FM7 Series
FM7 COVER GASKET 3-1/2 -4
MFG Item Number
APPGASK579
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, FM7 Series
FM7 COVER GASKET 3-1/2 -4
Serve as pulling fittings Make bends in conduit system Provide openings for splicing Connect and change direction of conduit runs Allow connections for branch runs Permit access to conductors for maintenance Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Specifications
Specifications
Manufacturer Part Number
APPGASK579
Manufacturer
Appleton
Product Series
FM7
Family Series
Appleton Conduit Outlet Bodies, FM7 Series
Description
FM7 COVER GASKET 3-1/2 -4
Style
Form 7
Hub Size
3-1/2 "
Composition
Neoprene
Approvals
CSA, UL
Net Weight
0.215 lbs
Gross Weight
0.215 lbs
APPGASK579
Appleton Conduit Outlet Bodies, FM7 Series