APPGL200
Appleton Fittings, Conduit and IMC locknut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APPGL200

Appleton Fittings, Conduit and IMC locknut Series

APPGL200

Appleton Fittings, Conduit and IMC locknut Series
2 IN GNDG LKNT STEEL
MFG Item Number
APPGL200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Conduit and IMC locknut Series
Item #
APPGL200
2 IN GNDG LKNT STEEL

Conduit and IMC locknut Series Information

  • Zinc plated steel or aluminum locknuts
  • Steel, liquidtight, PVC gasketed sealing locknuts
  • Steel bonding locknuts
Appleton and O‑Z/Gedney rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Specifications

Specifications
Manufacturer Part Number APPGL200
Manufacturer Appleton
Product Series Conduit and IMC locknut
Family Series Appleton Fittings, Conduit and IMC locknut Series
Description 2 IN GNDG LKNT STEEL
Conduit/Cable Type Bonding
Trade Size 2 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Bonding
Grounding No
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.12 lbs