Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
APPNE13B24ML Appleton Load Centers, APPN Series, 480V 24CKT 3P-3W 100AMLO EHD
MFG Item Number
APPNE13B24ML
APPNE13B24ML Appleton Load Centers, APPN Series, 480V 24CKT 3P-3W 100AMLO EHD
MFG Item Number
APPNE13B24ML
This item cannot be canceled or returned
Description
Load Centers, APPN Series
480V 24CKT 3P-3W 100AMLO EHD
Specifications
Specifications
Manufacturer Part Number
APPNE13B24ML
Manufacturer
Appleton
Product Series
APPN
Family Series
Appleton Load Centers, APPN Series
Description
Explosionproof Circuit Breaker Power Distribution Panelboard, Voltage Rating 480 V, Current Rating 100 Ampere, Number of Circuits 24, Main Circuit Configuration 3 Phase 3 Wire, Enclosure Material Copper Free Aluminum, Enclosure Finish Corrosion Resistant
Voltage
480 VAC, 480 VDC
Current Rating
100 A
Number of Circuits
24
Approvals
NEC
Net Weight
290 lbs
Gross Weight
290 lbs
APPNE13B24ML
Appleton Load Centers, APPN Series