Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
APPNG24C36ML Appleton Load Centers, APPN Series, 480/277V 36CKT 3P-4W 225A EHD
MFG Item Number
APPNG24C36ML
APPNG24C36ML Appleton Load Centers, APPN Series, 480/277V 36CKT 3P-4W 225A EHD
MFG Item Number
APPNG24C36ML
This item cannot be canceled or returned
Description
Load Centers, APPN Series
480/277V 36CKT 3P-4W 225A EHD
Specifications
Specifications
Manufacturer Part Number
APPNG24C36ML
Manufacturer
Appleton
Product Series
APPN
Family Series
Appleton Load Centers, APPN Series
Description
Explosionproof Circuit Breaker Power Distribution Panelboard, Voltage Rating 277/480 V, Current Rating 225 Ampere, Number of Circuits 36, Main Circuit Configuration 3 Phase 4 Wire, Enclosure Material Copper Free Aluminum, Enclosure Finish Corrosion
Voltage
277 VDC, 480 VDC
Current Rating
225 A
Number of Circuits
36
Approvals
NEC
Net Weight
400 lbs
Gross Weight
400 lbs
APPNG24C36ML
Appleton Load Centers, APPN Series