Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies, FM9 Series
APPT49
Appleton Conduit Outlet Bodies, FM9 Series
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, FM9 Series
- Serve as pulling fittings
- Make bends in conduit system
- Provide openings for splicing
- Connect and change direction of conduit runs
- Allow connections for branch runs
- Permit access to conductors for maintenance
Specifications
Specifications
| Manufacturer Part Number |
APPT49 |
| Manufacturer |
Appleton |
| Product Series |
FM9 |
| Family Series |
Appleton Conduit Outlet Bodies, FM9 Series |
| Description |
1-1/4 Fm9 Unilet - T |
| Style |
Threaded Aluminum |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Aluminum |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.085 lbs |
| Gross Weight |
1.255 lbs |
APPT49
Appleton Conduit Outlet Bodies, FM9 Series