Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
APR10357
Eaton's Crouse-Hinds series Plugs & Receptacles
Connector, 3W3P, 100A, 600VAC/250VDC
This item cannot be canceled or returned
Description
Connector, 3W3P, 100A, 600VAC/250VDC
Specifications
Specifications
| Manufacturer Part Number |
APR10357 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Connector, 3W3P, 100A, 600VAC/250VDC, W/Cable Grip & Bushing, Cable Dia 0.875in.-1.70in., Style 1, 50-400Hz, ARKTIT |
| Net Weight |
4.88 lbs |
| Gross Weight |
4.95 lbs |
APR10357
Eaton's Crouse-Hinds series Plugs & Receptacles