Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APR20425 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P ARK CONN .875-1.375 .56 CON
APR20425 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 3W4P ARK CONN .875-1.375 .56 CON
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
200A 3W4P ARK CONN .875-1.375 .56 CON
Specifications
Specifications
| Manufacturer Part Number |
APR20425 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite APR connector, 200A, 0.875-1.375, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56 |
| Connection Type |
Connector |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
16.52 lbs |
| Gross Weight |
16.52 lbs |
APR20425
Eaton's Crouse-Hinds series Plugs & Receptacles