Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APR2253 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W2P ARKTE CONNECT .500-.850
APR2253 Eaton's Crouse-Hinds series Plugs & Receptacles, 20A 2W2P ARKTE CONNECT .500-.850
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 2W2P ARKTE CONNECT .500-.850
Specifications
Specifications
| Manufacturer Part Number |
APR2253 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite APR connector, 20A, .500-.850, Two-wire, two-pole, 50-400 Hz, Copper-free aluminum, 600 Vac/250 Vdc |
| Connection Type |
Connector |
| Current Rating |
20 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
2 |
| Number of Wires |
2 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
APR2253
Eaton's Crouse-Hinds series Plugs & Receptacles