Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
APR403112
Eaton's Crouse-Hinds series Plugs & Receptacles
400A 3W3P ARK CONN 3.000-3.800 1.25 CON
MFG Item Number
APR403112
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
400A 3W3P ARK CONN 3.000-3.800 1.25 CON
Specifications
Specifications
| Manufacturer Part Number |
APR403112 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite APR connector, 400A, 3.0-3.8, Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc, 1.25 |
| Connection Type |
Connector |
| Current Rating |
400 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Net Weight |
36 lbs |
| Gross Weight |
36 lbs |
APR403112
Eaton's Crouse-Hinds series Plugs & Receptacles