Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APR6365 Eaton's Crouse-Hinds series Plugs & Receptacles, 60A 2W3P ARKTE CONNECT .50 TO 1.45
APR6365 Eaton's Crouse-Hinds series Plugs & Receptacles, 60A 2W3P ARKTE CONNECT .50 TO 1.45
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 2W3P ARKTE CONNECT .50 TO 1.45
Specifications
Specifications
| Manufacturer Part Number |
4/1/6365 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite APR connector, 60A, 0.50-1.45, Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
| Connection Type |
Connector |
| Current Rating |
60 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
3.105 lbs |
| Gross Weight |
3.645 lbs |
APR6365
Eaton's Crouse-Hinds series Plugs & Receptacles