Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
APS-4
Eaton's B-Line series Anchors
APS-4 PLASTIC SCREW ANCHOR
This item cannot be canceled or returned
Description
APS-4 PLASTIC SCREW ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
11905487 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
APS-4 PLASTIC SCREW ANCHOR |
| Driver Type |
Hex, Phillips, Slotted |
| Width |
3/16 " |
| Screw Size |
#10, #4, #6, #8 |
| Composition |
White Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0.016 lbs |
APS-4
Eaton's B-Line series Anchors