Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APS04 Blackburn, a T & B Brand Fittings, AP Series, AL SPLIT - BOLT 4 - 10 AWG
APS04 Blackburn, a T & B Brand Fittings, AP Series, AL SPLIT - BOLT 4 - 10 AWG
This item cannot be canceled or returned
Description
AL SPLIT - BOLT 4 - 10 AWG
Specifications
Specifications
| Manufacturer Part Number |
APS04 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
AP |
| Family Series |
Blackburn, a T & B Brand Fittings, AP Series |
| Description |
Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 4-10 Str. |
| Material |
Aluminum |
| Approvals |
CSA, ROHS, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
APS04
Blackburn, a T & B Brand Fittings, AP Series