Series Information
| Manufacturer Part Number | APS21570 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Light Fixtures |
| Description | Eaton’s Crouse-Hinds series Pauluhn AllPro APS linear fluorescent light fixture,3/4 entry ,50/60 Hz,2 ft lamp,Fluorescent,Flat,Polycarbonate lens,T5HO mini bi-pin,304 stainless steel,1-lamp,Standard wall/ceiling,120-277 Vac,24W |
| Lamp Included | Yes |
| Voltage | 120-277 VAC, 120-277 VDC |
| Length | 24 " |
| Style | Tube |
| Material | Stainless Steel |
| Lens Material | Polycarbonate |
| Lamp Type | Fluorescent |
| Mounting | Ceiling, Wall |
| Guarded | No |
| Protection Rating | IP66 |
| Gasket Included | No |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |