Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Programmable Logic Controllers
APS6A
Edwards Signaling Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Programmable Logic Controllers |
| Manufacturer Part Number |
APS6A |
| Description |
6.5A Enhanced Bps |
| Accessory Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
24.215 lbs |
| Gross Weight |
27.415 lbs |
APS6A
Edwards Signaling Programmable Logic Controllers