Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Supplies, APS Series
APSX750
Eaton's Tripp Lite series Power Supplies, APS Series
750 continuous watts 1125 overpower
This item cannot be canceled or returned
Description
Power Supplies, APS Series
750 continuous watts 1125 overpower
- 1250 Watts Continuous, 1875 Watts OverPower and 2500 Watts DoubleBoost Inverter Output
- 3 Stage Selectable 7.5/30 Amp Wet/Dry Cell Battery Charger with 1/2 Cycle Transfer Time
- Auto Transfer Switching Option for Battery Backup/UPS Operation
Specifications
Specifications
| Manufacturer Part Number |
APSX750 |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
APS |
| Family Series |
Eaton's Tripp Lite series Power Supplies, APS Series |
| Description |
750 continuous watts 1125 overpower watts 1500 doubleboost watts 2 ac outlets 750VA, 12V DC, RJ45 remote |
| Nominal Input Voltage |
12 VDC |
| Input Voltage |
12 VDC |
| Power |
750 |
| Nominal Output Voltage |
240 VAC |
| Output Voltage |
230 V |
| Output Type |
Modified Sine Wave |
| Output Protection |
Yes |
| Mounting |
Surface |
| Net Weight |
18.6 lbs |
| Gross Weight |
24.5 lbs |
APSX750
Eaton's Tripp Lite series Power Supplies, APS Series