APT-100-2SB
Dwyer Instruments Transformers, APT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APT-100-2SB

Dwyer Instruments Transformers, APT Series

APT-100-2SB

Dwyer Instruments Transformers, APT Series
AC Power Transformer 240 VAC Input
MFG Item Number
APT-100-2SB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, APT Series
Item #
APT-100-2SB
AC Power Transformer 240 VAC Input

APT Series Information

Specifications

Specifications
Manufacturer Part Number APT-100-2SB
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Description AC Power Transformer 240 VAC Input 24 VAC Isolated Output 96 Va Single Hub With Circuit Breaker
Type Isolating
VA Rating 100 VA
Primary Voltage 240 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Approvals CE, cULus
Net Weight 4 lbs
Gross Weight 4 lbs