APT-100-5DB
Dwyer Instruments Transformers, APT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APT-100-5DB

Dwyer Instruments Transformers, APT Series

APT-100-5DB

Dwyer Instruments Transformers, APT Series
AC Power Transformer 120/208/240/
MFG Item Number
APT-100-5DB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, APT Series
Item #
APT-100-5DB
AC Power Transformer 120/208/240/

APT Series Information

Specifications

Specifications
Manufacturer Part Number APT-100-5DB
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Description AC Power Transformer 120/208/240/ 277/480 VAC Input 24 VAC Isolated Output 96 Va Dual Hub W/Circuit
Type Isolating
VA Rating 100 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Approvals CE, cULus
Net Weight 4 lbs
Gross Weight 4 lbs