Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APT-40-0SN Dwyer Instruments Transformers, APT Series, Ac Power Transformer 24 VAC Input
MFG Item Number
APT-40-0SN
APT-40-0SN Dwyer Instruments Transformers, APT Series, Ac Power Transformer 24 VAC Input
MFG Item Number
APT-40-0SN
This item cannot be canceled or returned
Description
Ac Power Transformer 24 VAC Input
Specifications
Specifications
| Manufacturer Part Number |
APT-40-0SN |
| Manufacturer |
Dwyer Instruments |
| Product Series |
APT |
| Family Series |
Dwyer Instruments Transformers, APT Series |
| Description |
Ac Power Transformer 24 VAC Input 24 VAC Isolated Output 40Va Single Hub |
| Phase |
1 |
| Type |
Control |
| VA Rating |
40 VA |
| Primary Voltage |
24 V |
| Secondary Voltage |
24 V |
| Enclosed |
Yes |
| Mounting |
Foot, Hub Mount |
| Termination |
Wire Leads |
| Approvals |
CE, cULus |
| Net Weight |
1.96 lbs |
| Gross Weight |
1.96 lbs |
APT-40-0SN
Dwyer Instruments Transformers, APT Series