APT-40-3SN
Dwyer Instruments Transformers, APT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APT-40-3SN Dwyer Instruments Transformers, APT Series, Ac Power Transformer

MFG Item Number
APT-40-3SN

APT-40-3SN Dwyer Instruments Transformers, APT Series, Ac Power Transformer

MFG Item Number
APT-40-3SN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, APT Series
Item #
APT-40-3SN
Ac Power Transformer

APT Series Information

Specifications

Specifications
Manufacturer Part Number APT-40-3SN
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Description Ac Power Transformer 120/208/240/277 VAC Input 24 VAC Isolated Output 40Va Single Hub
Phase 1
Type Control
VA Rating 40 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Foot, Hub Mount
Termination Wire Leads
Approvals CE, cULus
Net Weight 1.99 lbs
Gross Weight 1.99 lbs