APT-50-1DN
Dwyer Instruments Transformers, APT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APT-50-1DN

Dwyer Instruments Transformers, APT Series

APT-50-1DN

Dwyer Instruments Transformers, APT Series
AC Power Transformer 120 VAC Input
MFG Item Number
APT-50-1DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, APT Series
Item #
APT-50-1DN
AC Power Transformer 120 VAC Input

APT Series Information

Specifications

Specifications
Manufacturer Part Number APT-50-1DN
Manufacturer Dwyer Instruments
Product Series APT
Family Series Dwyer Instruments Transformers, APT Series
Description AC Power Transformer 120 VAC Input 24 VAC Isolated Output 50 Va Dual Hub
Type Isolating
VA Rating 50 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot
Termination Wire Leads
Approvals CE, cULus
Net Weight 2.5 lbs
Gross Weight 2.5 lbs