Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
APW00L IDEC Switches, TW Series, Waterproof Lens Cover for Square
APW00L IDEC Switches, TW Series, Waterproof Lens Cover for Square
This item cannot be canceled or returned
Description
Waterproof Lens Cover for Square
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
APW00L
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Waterproof Lens Cover for Square Illuminated Buttons
Type
Waterproof Lens Cover
Shape
Square
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
APW00L
IDEC Switches, TW Series