Series Information
| Manufacturer Part Number | APW122D-G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | TW 24V LED PL w/AWR1 |
| Push-to-Test | No |
| Mounting | 22.3 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Bezel | Metal Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| NEMA Rating | NEMA 4X |
| Approvals | CCC, CE, CSA, UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |